Shop All Window Shutters
Ekena Millwork
True Fit PVC, All Louver Louver Shutters, Unfinished, 19"W x 52"H
Mfr # TFP001LV19X052UN
Zoro # G004482281
product price: $332.99
/pr
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Color Unfinished
- Material PVC
- Shutter Type Louvered
- Series True Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP001LV19X052UN
- Zoro # G004482281
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 19" |
Height | 52" |
Details
Color | Unfinished |
Material | PVC |
Item | Window Shutter |
Shutter Type | Louvered |
Series | True Fit |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- J.W. WINCO JW Winco GN115-SCH-22 Cam Latch (115-SCH-22)
- ZORO SELECT Access Panel, ABS Plastic, Door 14" H (34022)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714001 (00026714001)
- EKENA MILLWORK Joined Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 10 3/4"W x 18"H (RBJ06S11X018RWR)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Three Board Spaced (3 Batten), Board-n-Batten Shutters, S31260023 (S31260023)
- EKENA MILLWORK True Fit PVC, All Louver Louver Shutters, Unfinished, 14"W x 36"H (TFP001LV14X036UN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X07200PG (LL1S12X07200PG)
- EKENA MILLWORK Builders Edge, TailorMade Two Equal Panels, Raised Panel Shutters, BEP2120070078 (BEP2120070078)
- Ekena Millwork Window Shutters