Shop All Window Shutters
Ekena Millwork
True Fit PVC, All Louver Louver Shutters, Unfinished, 14"W x 36"H
Mfr # TFP001LV14X036UN
Zoro # G204483439
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Color Unfinished
- Material PVC
- Shutter Type Louvered
- Series True Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # TFP001LV14X036UN
- Zoro # G204483439
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 36" |
Details
Color | Unfinished |
Material | PVC |
Item | Window Shutter |
Shutter Type | Louvered |
Series | True Fit |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, White, Pair, 12PK (17206-12ES)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Venetian Bronze (KWS-938-WIFI-KYPD-11P)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0330)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 11085613 (11085613)
- EKENA MILLWORK True Fit PVC, All Louver Louver Shutters, Unfinished, 14"W x 60"H (TFP001LV14X060UN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300MB (LP2S12X04300MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400FG (LL1S14X06400FG)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 80"H (TFP001ST15X080TB)
- EKENA MILLWORK Builders Edge, Standard Three Board Spaced, Board-n-Batten Shutters, 70120051010 (070120051010)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07200PG (LL1S14X07200PG)
- EKENA MILLWORK 12-in. W x 35-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S12X03500WB)
- Ekena Millwork Window Shutters