Shop All Ceiling Medallions
Ekena Millwork
Traditional Thermoformed PVC Ceiling Medallion Fits Canopies up to 5 1/2-in.
Mfr # CMP10TRCST
Zoro # G209190202
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CMP10TRCST
- Zoro # G209190202
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size | 10"OD x 3 1/2"ID x 1 1/8"P |
Details
Color | Aged Dark Steel |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices. Thermoformed PVC medallions are lightweight, durable and easy to install. Every design available in multiple sizes and finishes. Low maintenance, install and enjoy for years to come. Perfect for both interior and exterior applications. Striking design that will make a lasting impression. Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 26w/35/4p/alto replacement light bulb lamp (PL-T 26W/35/4P/ALTO PHILIPS)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- ADVANCE PHILIPS ADVANCE 59 Watts, 2 Lamps, Electronic Ballast (ICN-2M32-MC)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BECAB)
- EKENA MILLWORK 63 1/2-in. OD x 53 3/8-in. ID x 5 1/16-in. W x 3/4-in. P Edinburgh Ceiling Ring Kit (CRK63ED)
- EKENA MILLWORK Vienna Ceiling Medallion (Fits Canopies up to 6 1/2"), 20"OD x 3 1/2"ID x 1 1/2"P (CM20VI)
- EKENA MILLWORK 52 1/8-in. OD x 47 1/4-in. ID x 2 1/2-in. W x 3/4-in. P Medea Ceiling Ring Kit (CRK52MD)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19OR)
- EKENA MILLWORK Hamilton Ceiling Medallion (Fits Canopies up to 3 3/4"), 17 3/8"OD x 1 3/4"P (CM17HA)
- EKENA MILLWORK Strasbourg Ceiling Medallion, Hand-Painted Frost, 30 1/2"W x 20"H x 1 1/2"P (CM30SGFRF)
- Ekena Millwork Ceiling Medallions