Shop All Shelf Brackets
Ekena Millwork
Traditional Steel Bracket, Unfinished 2"W x 18"D x 18"H
Mfr # BKTM02X18X18TRCRS
Zoro # G203544711
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2"W x 18"D x 18"H
- Width (In.) 2 in
- Height (In.) 18 in
- Description/Special Features Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X18X18TRCRS
- Zoro # G203544711
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 18"D x 18"H |
Width (In.) | 2 in |
Height (In.) | 18 in |
Depth | 18 in |
Details
Material | Steel |
Color | Unfinished Steel |
Item | Bracket |
Description/Special Features | Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look |
Finish | Unfinished |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Mending Plate Mp24 (MP24)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- DURHAM Steel Storage Parts Bin Cabinet, Open Front, 33-3/4x11-1/2x11-1/2, 16 Compartments (353-95)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU9)
- EKENA MILLWORK Legacy Steel Bracket, Unfinished 2"W x 8"D x 8"H (BKTM02X08X08LECRS)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 12"D x 7"H (BKTM02X12X07HSCRS)
- EKENA MILLWORK Traditional Wrought Iron Bracket, (Triple center brace), Antiqued Pale Gold 2"W x 12"D x 15"H (BKTM02X12X15TTRAPG)
- EKENA MILLWORK 2 1/2"W x 20"D Hidden Floating Steel Heavy Duty Bracket, Powder Coated Black (BKTM02X20HFPBL)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBCRS)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- Ekena Millwork Shelf Brackets