Shop All Ceiling Medallions
Ekena Millwork
Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P
Mfr # CMP13TRAMB
Zoro # G404758597
original price:
$23.99
5% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 13 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP13TRAMB
- Zoro # G404758597
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 13 Inches |
Details
Finish | Textured Metallic Mystic Brown |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Clear - 2500 Hours - 186L - Candelabra Base - 130V (A3922)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Bright White 13 Watt Equivalence 1 pk (BPPL13835/LED)
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- EKENA MILLWORK Benson Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BN2)
- EKENA MILLWORK 44 1/2"OD x 2 5/8"W x 5/8"P Hillsborough Running Coin Ceiling Ring 1/4 of complete circle (CR45HI)
- EKENA MILLWORK 36-in. OD x 29 1/2-in. ID x 3 1/4-in. W x 1-in. P Watford Ceiling Ring Kit (CRK35WA)
- EKENA MILLWORK Orrington Ceiling Medallion, Two Piece (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19OR2)
- EKENA MILLWORK 36"OD x 29 1/2"ID x 3 1/4"W x 1"P Watford Ceiling Ring (1/4 of complete circle) (CR35WA)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- WESTINGHOUSE Westinghouse Lighting 7703500 Molded Plastic Ceiling Medallion 16 in. (3734092)
- Ekena Millwork Ceiling Medallions