Shop All Ceiling Medallions
Ekena Millwork
Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P
Mfr # CMP19TR
Zoro # G104758675
original price:
$17.15
6% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 19 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CMP19TR
- Zoro # G104758675
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 19 Inches |
Details
Finish | Unfinished |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- EZRED $LIGHT POCKET COB 150 LUMEN (EZPCOB)
- EKENA MILLWORK Damon Ceiling Medallion (Fits Canopies up to 3 3/8"), 20"OD x 1 1/2"P (CM20DA)
- EKENA MILLWORK Claremont Ceiling Medallion, Two Piece (Fits Canopies up to 7"), 10 5/8"OD x 5 3/4"ID x 1/2"P (CM10CL2)
- EKENA MILLWORK Benson Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BN2)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion Fits Canopies up to 4 1/8-in. (CMP10ATCST)
- EKENA MILLWORK Tellson Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/4"), 30 5/8"OD x 6"ID x 2 1/2"P (CM30TE2-06000)
- EKENA MILLWORK Dijon Wood Fretwork Pierced Ceiling Medallion, Birch, 22"OD x 7 1/8"ID x 3/8"T (CMWP22X22X0375DIBI)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TR)
- Ekena Millwork Ceiling Medallions