Shop All Balustrades & Newel Posts
Ekena Millwork
Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code)
Mfr # BALK37X072TRN
Zoro # G407459330
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade End Style N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BALK37X072TRN
- Zoro # G407459330
- Country of Origin United States
- Category Balustrades & Newel Posts
Dimensions
Length | 6' (72 inches) |
Height | 37" |
Details
Blade End Style | N |
Description
FiberThane combines the strength and durability of fiberglass with the crisp detail of polyurethane This innovative hybrid balustrade system is available with over 100 unique spindles, can span up to 16' lengths, boasts the easiest installation method in the market, can ship within 72 hrs, and is even the most costeffective system that exists brbrulliBalustrade kit contains 1 Top Rail, 1 Bottom Rail, 4 Railing Installation Brackets, and 13 Traditional Balusters Style NliliFiberglass top and bottom rails offer unmatched strength and can span 16' lengths without supportliliFiberthane balustrade systems are lightweight making installation a breezeliliMaintenance free impervious to natural elementsliliUnique baluster blocks make installation on stairs easyliliOver 100 baluster designs and sizes availableliul
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- ROCKWOOD Door Silencer, Rubber, clear, 1/8"H, PK.300 (608CA.CLEAR)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 605 CAM RH)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/16 in (65101)
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK33X048TRN)
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK37X084TRN)
- EKENA MILLWORK Fiberthane Hamilton Balustrade Railing Kit Style F (6 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK40X024HMF)
- EKENA MILLWORK 8"W x 40"H End Newel Post with Panel, Peaked Capital & Base Trim (Installation kit included) (NWL08X40EPP0B0)
- EKENA MILLWORK 8"W x 48"H Plain Newel Post with Peaked Capital & Base Trim (Installation kit included) (NWL08X48PLP0B0)
- EKENA MILLWORK Fiberthane Avalon Balustrade Railing Kit, Style J (6 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK37X072AVJ)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- Ekena Millwork Molding & Millwork