Shop All Gable Vents
Ekena Millwork
Timberthane Rough Cedar Diamond Faux Wood Non-Functional Gable Vent, Primed Tan, 24"W x 24"H
Mfr # GVURDI24X24DRCPR
Zoro # G304697286
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Primed Tan
- Size (Width x Height) 24"W x 24"H
- Installation Type Non-Functional
- Texture Rough Cedar
- Frame Style Standard Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVURDI24X24DRCPR
- Zoro # G304697286
- Country of Origin United States
- Category Gable Vents
Dimensions
Size (Width x Height) | 24"W x 24"H |
Details
Color | Primed Tan |
Installation Type | Non-Functional |
Texture | Rough Cedar |
Frame Style | Standard Frame |
Description
Faux wood gable vents offer the authentic appearance of a real wood product, without the maintenance that can come with wood. Available in a variety of realistic wood textures, these gable vents can create both a decorative accent and allow nominal airflow. Ready-to-paint or gel stain, they are available in a diverse range of shapes, sizes, and faux wood textures. Add a decorative touch to your gable, with one of our easy-to-install faux wood gable vents!
- Faux wood gable vents are made from long-lasting urethane
- Available in a variety of sizes and shapes
- Offers a realistic wood texture, without the maintenance of wood
- Arrives ready to paint or faux finish
- Lightweight and easy to install
- Add character and an authentic touch, with faux wood gable vents
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDL6)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 01, PK2 (JB-1)
- TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
- EKENA MILLWORK Vertical Gable Vent Louver, Functional, 18"W x 24"H x 2 1/8"P (GVVE18X24F)
- EKENA MILLWORK Half Round Gable Vent Louver, Non-Functional, 40"W x 20"H x 1 1/8"P (GVHR40D)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 30"H (GVPVE24X3003SF)
- EKENA MILLWORK Half Round Gable Vent Louver, Functional, 40"W x 20"H x 1 1/4"P (GVHR40F)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 14"W x 14"H (GVPVE14X1403SN)
- EKENA MILLWORK Round Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 12"H (GVWRO12X1201SFUWR)
- EKENA MILLWORK Arch Top Surface Mount PVC Gable Vent w/ 2"W x 2"P Brickmould Sill Frame, 16"W x 34"H (GVPAR16X3403SN)
- Ekena Millwork Gable Vents