Shop All Window Shutters
Ekena Millwork
Timberthane Faux Rustic Two Board Joined Board-n-Batten Faux Wood Shutters, 10 3/4"W x 50"H
Mfr # FBJ06S11X050RUF
Zoro # G504428444
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 3/4"
- Color Primed White
- Material Faux Wood
- Finish Rustic
- Shutter Type Board-n-Batten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # FBJ06S11X050RUF
- Zoro # G504428444
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 10 3/4" |
Height | 50" |
Details
Color | Primed White |
Material | Faux Wood |
Finish | Rustic |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Series | Timberthane |
Shutter Design | 2 Board Joined |
Description
Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
- Multiple height and widths available in popular styles
- Realistic wood appearance with authentic wood grain
- Strong and durable surface that won’t easily scratch or dent
- Impervious to natural elements
- Waterproof, no mold or mildew
- Comes factory-primed and is ready for stain or paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK50 (1RGR6)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877812814011)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-AB)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X06300PG (LP2S12X06300PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300MB (LP2S12X04300MB)
- EKENA MILLWORK Rustic Two Equal Panel Flat Panel Smooth Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 68"H (SHUFP15X68SMPR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600BL (LL1S14X03600BL)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21480002 (00021480002)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140075028 (030140075028)
- Ekena Millwork Window Shutters