Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Traditional Rough Sawn Bracket, Western Red Cedar, 4"W x 18"D x 18"H
Mfr # BKT04X18X18THR01RWR
Zoro # G204705166
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 18"D x 18"H
- Width 4"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Thorton Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X18X18THR01RWR
- Zoro # G204705166
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 18"D x 18"H |
Width | 4"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Item | Bracket |
Design | Thorton Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, , PK15, C03000510880M (C03000510880M)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- IVES COMMERCIAL Rubber Stop for FS1154 Black Finish (FSPART1063)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- EKENA MILLWORK 5"W x 3"D x 6 1/2"H Large Acanthus Block w/ Backplate Wood Corbel, Rubberwood (CORW05X03X07ABRW)
- EKENA MILLWORK 3 1/2"W x 12"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X18TRBR)
- EKENA MILLWORK 3 7/8"W x 2 1/4"D x 5 3/4"H Rose Corbel (COR04X02X06RO)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Block Ends, 5"W x 30"D x 30"H (BKTP05X30X30THR05)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Rubberwood (BKTW01X08X12THRW)
- EKENA MILLWORK Cornelia Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06CN)
- HARDWARE RESOURCES 1-3/4" Wx5"Dx7"H Rubberwood Square Edge Corbel (CORSQ-1RW)
- Ekena Millwork Molding & Millwork