Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Traditional Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 8"W x 48"D x 48"H
Mfr # BKT0806X48X48THR01RDF
Zoro # G504742410
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Size (Depth x Height) 48"D x 48"H
- Width 8"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Thorton Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT0806X48X48THR01RDF
- Zoro # G504742410
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 48"D x 48"H |
Width | 8"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Thorton Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX Door Closer Grade 1 Standard Arm Full Cvr Duro (DC9016-DU)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS239)
- NATIONAL HARDWARE Hinge Door Broad Steel 3X3In (N139-808)
- HOMAX Caulk Remover Tool (2407)
- EKENA MILLWORK 10 1/8"W x 7 5/8"D x 40 1/8"H Damon Corbel (COR10X07X40DA)
- EKENA MILLWORK New Brighton Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22NEB01SDF)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X18X18TRBR)
- EKENA MILLWORK 3 7/8"W x 2 1/4"D x 5 3/4"H Rose Corbel (COR04X02X06RO)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 7"D X 12"H (BKTP01X07X12LE)
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08HU)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers