Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 16"D x 28"H
Mfr # BKT04X16X28THR01RDF
Zoro # G004677335
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 16"D x 28"H
- Width 4"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Thorton Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X16X28THR01RDF
- Zoro # G004677335
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 16"D x 28"H |
Width | 4"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Item | Bracket |
Design | Thorton Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Bright Brass Finish (B252J 605)
- PEMKO 2 in W x 83 in H Clear Anodized Continuous Hinge (CFS83CP-HD1-HT-RH)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 125 ft (ST-302-36X125)
- BEST Solenoid B60102 (B60102)
- EKENA MILLWORK Huntington Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 18"H (COR06X14X18HUN01SWR)
- EKENA MILLWORK Stanford Architectural Grade PVC Bracket, 5/8"W X 4 1/2"D X 7"H (BKTP01X04X07ST)
- EKENA MILLWORK 3 1/2"W x 8"D x 8"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X08X08TRBR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 14"D x 14"H (BKTP03X14X14THR01)
- EKENA MILLWORK Thorton Rough Sawn Traditional Outlooker, Western Red Cedar, 6"W x 24"D x 24"H (OUT06X24X24THR01RWR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Block Ends, 5"W x 30"D x 30"H (BKTP05X30X30THR05)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 8"W x 36"D x 48"H (BKT0806X36X48THR01RWR)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers