Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 14"D x 14"H
Mfr # BKT04X14X14THR01RDF
Zoro # G004671234
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 14"H
- Width 4"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Thorton Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X14X14THR01RDF
- Zoro # G004671234
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 14"H |
Width | 4"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Item | Bracket |
Design | Thorton Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Dove (EB311-751)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle (M930XKADLH)
- SARGENT Rim ExitDevice, StainlessSteel, Series8800 (8804F 32D)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- EKENA MILLWORK Legacy Traditional Smooth Outlooker, Douglas Fir, 7 1/2"W x 30"D x 30"H (OUT08X30X30LEC01SDF)
- EKENA MILLWORK Standard Newport Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08NEW)
- EKENA MILLWORK 5"W x 3"D x 6 1/2"H Large Acanthus Block w/ Backplate Wood Corbel, Rubberwood (CORW05X03X07ABRW)
- EKENA MILLWORK 2 1/4"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT02X09X11HARW)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket , 5/8"W X 6 1/2"D X 11"H (BKTP01X06X11LE)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- Ekena Millwork Molding & Millwork