Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Slat Smooth Outlooker, Western Red Cedar, 5 1/2"W x 24"D x 36"H
Mfr # OUT06X24X36THR06SWR
Zoro # G404806014
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 24"D x 36"H
- Width 5.5"W
- Wood Species Western Red Cedar
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # OUT06X24X36THR06SWR
- Zoro # G404806014
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 24"D x 36"H |
Width | 5.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Item | Outlooker |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 3 In., PK4 (R3147)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK Zinc Scr DR Hinge (N190-736)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 14"D x 14"H (BKTP03X14X14THR01)
- EKENA MILLWORK 3 1/2"W x 3 3/4"D x 6"H Mini Nevio Wood Corbel, Rubberwood (CORW03X03X06NERW)
- EKENA MILLWORK 3 1/2"W x 14"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X14X16TRBR)
- EKENA MILLWORK 6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Douglas Fir (BRC06X06X10TRA00RDF)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Mahogany (BKTW02X04X06GOGM)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Outlooker, Western Red Cedar, 6"W x 12"D x 20"H (OUT06X12X20THR04RWR)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24THR00RWR)
- Ekena Millwork Molding & Millwork