Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Slat Smooth Outlooker, Douglas Fir, 5 1/2"W x 36"D x 36"H
Mfr # OUT06X36X36THR06SDF
Zoro # G104821140
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 36"D x 36"H
- Width 5.5"W
- Wood Species Douglas Fir
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # OUT06X36X36THR06SDF
- Zoro # G104821140
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 36"D x 36"H |
Width | 5.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Item | Outlooker |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Right Hand Pivot Hinge Half Surface Mounting (ILCO-OP-10-RH-DU-SETS)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- BLUM Standard Right Hand Locking Device for 563/569 Tandem Slides (T51.1801 R)
- GLOBAL FLAGS UNLIMITED Flagsnap Residential Nylon - 2.375" (207542)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18WW)
- EKENA MILLWORK 3 3/4"W x 2 1/4"D x 5 3/4"H Bradley Corbel (COR04X02X06BY)
- EKENA MILLWORK 6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel (COR06X14X26GI)
- EKENA MILLWORK 6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Western Red Cedar (BRC06X06X10TRA00RWR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 16"D x 16"H (BKTP03X16X16THR01)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 20"H (BKT04X20X20THR04RWR)
- EKENA MILLWORK Olympic Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 22"D x 30"H (BKT0402X22X30OLY05SDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers