Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Slat Rough Sawn Bracket, Western Red Cedar, 6"W x 44"D x 48"H
Mfr # BKT06X44X48THR06RWR
Zoro # G704733850
product price: $427.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Size (Depth x Height) 44"D x 48"H
- Width 6"W
- Wood Species Douglas Fir
- Finish Rough Sawn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT06X44X48THR06RWR
- Zoro # G704733850
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 44"D x 48"H |
Width | 6"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/30 Black)
- ZORO SELECT O-Ring, Dash 007, Neoprene, 0.07 In., PK100 (1BUL2)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- STRYBUC Screen Clip Nylon White (90-839)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08WW)
- EKENA MILLWORK 2"W x 4 1/2"D x 8"H Small Rojas Wood Vintage Decor Corbel, Reclaimed Grey (CORWD02X04X08RJGY)
- EKENA MILLWORK 1 3/4"W x 5"D x 8"H Mini Rockport Wood Corbel, Rubberwood (CORW02X05X08RKRW)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 32"D x 36"H (BKT04X32X36THR05SWR)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24THR00RWR)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 36"D x 40"H (BKT04X36X40LEC01SDF)
- DWELLINGDESIGNS 2.5 x 6 x 8 in. Medium Gomez Wood Bracket, Red Oak (DW2572808)
- Ekena Millwork Molding & Millwork