Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Craftsman Rough Sawn Outlooker, Western Red Cedar, 6"W x 12"D x 20"H
Mfr # OUT06X12X20THR04RWR
Zoro # G504805191
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"W
- Wood Species Western Red Cedar
- Finish Rough Sawn
- Design Thorton Craftsman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # OUT06X12X20THR04RWR
- Zoro # G504805191
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 12"D x 20"H |
Width | 6"W |
Details
Wood Species | Western Red Cedar |
Finish | Rough Sawn |
Design | Thorton Craftsman |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in., White Nylon, Top Mount Bi-Fold Door Slide Guide, Acme (2 Pack) (N 6539)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- LOCKNETICS Digital Keypad, Single Gang (DKP-165)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- EKENA MILLWORK 3 1/2"W x 2 1/4"D x 6 1/8"H Norwich Pilaster Corbel (COR03X02X06NO)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 36"D x 40"H (BKT04X36X40LEC01SDF)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 16"D x 20"H (BKT0402X16X20THR05SWR)
- EKENA MILLWORK Cornelia Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06CN)
- EKENA MILLWORK 1 3/4"W x 5"D x 8"H Mini Rockport Wood Corbel, Rubberwood (CORW02X05X08RKRW)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06HU)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AT)
- Ekena Millwork Molding & Millwork