Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 16"D x 20"H
Mfr # BKT0402X16X20THR05SWR
Zoro # G604665688
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 16"D x 20"H
- Width 3.5"W
- Finish Smooth
- Wood Species Western Red Cedar
- Design Thorton Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X16X20THR05SWR
- Zoro # G604665688
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 16"D x 20"H |
Width | 3.5"W |
Details
Finish | Smooth |
Wood Species | Western Red Cedar |
Design | Thorton Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296104PT1)
- GENESIS Gs08-0425Pe10-020 Gas Spring (GSS 1903UX)
- SIMPLEX Floating Front Throw Latch, Eplex (20416826D01)
- MSI Gray Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0038)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Block Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR05)
- EKENA MILLWORK 4"W x 8"D x 12"H Medium Lucan Wood Corbel, Rubberwood (CORW04X08X12LURW)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 4"D X 6"H (BKTP01X04X06AT)
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- EKENA MILLWORK Genova Architectural Grade PVC Bracket, 5/8"W X 7 1/2"D X 13"H (BKTP01X07X13GE)
- OSBORNE WOOD PRODUCTS 1 3/4 x 1 1/2 x 3/4 Small Half Round Splicer in Rubberwood (892045RW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers