Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 34"D x 42"H
Mfr # BKT0402X34X42THR05SDF
Zoro # G604671122
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 34"D x 42"H
- Width 3.5"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Thorton Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X34X42THR05SDF
- Zoro # G604671122
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 34"D x 42"H |
Width | 3.5"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Thorton Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx12inW (34TA06)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- M-D 0 Door Sweep, 36 in L, 14 in W, Aluminum Flange, Vinyl Insert (5389)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Alder (BKTW01X06X09THAL)
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- EKENA MILLWORK Legacy Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20LE)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 14"D x 14"H (BKT0402X14X14THR05SDF)
- EKENA MILLWORK 4"W x 36"D x 36"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X36X36THR00RWR)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Driftwood Blue (BKTB03X18X18TRBU)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers