Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 14"D x 14"H
Mfr # BKT0402X14X14THR05SDF
Zoro # G704667971
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 14"H
- Wood Species Douglas Fir
- Finish Smooth
- Design Thorton Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X14X14THR05SDF
- Zoro # G704667971
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 14"H |
Width | 3.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Design | Thorton Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed Hardboard Hollow Core Flush Bifold Door and Hardware (2068FHCPHBBF)
- PRIME-LINE Door Push Plate, 4 in. X 16 in., Polished Brass Single Pack (J 4580)
- L.H. DOTTIE L.H. Dottie #10 Screw Hook, 100PK (SH100)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-12)
- EKENA MILLWORK 2 1/4"W x 2 1/4"D x 4 1/4"H Devon Corbel (COR02X02X04DE)
- EKENA MILLWORK Olympic Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 28"H (BKT0402X20X28OLY03RDF)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Corbel, Rubberwood (COR04X05X10TRRW)
- EKENA MILLWORK Thorton Slat Smooth Bracket, Western Red Cedar, 5 1/2"W x 24"D x 28"H (BKT06X24X28THR06SWR)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08SK)
- EKENA MILLWORK 1 1/4"W x 17"D x 18"H Ashford Bracket (BKT18X17X01AS)
- EKENA MILLWORK 3 1/2"W x 7 1/4"D x 11"H Hollow Back Corbel, Rubberwood (COR03X07X11HARW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers