Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Block Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 14"D x 14"H
Mfr # BKT0402X14X14THR05RWR
Zoro # G404667912
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 14"H
- Width 4"W
- Wood Species Western Red Cedar
- Finish Rough Sawn
- Design Thorton Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X14X14THR05RWR
- Zoro # G404667912
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 14"H |
Width | 4"W |
Details
Wood Species | Western Red Cedar |
Finish | Rough Sawn |
Item | Bracket |
Design | Thorton Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- STERLING SEAL & SUPPLY 447 Buna/NBR Nitrile O-Ring 70A Shore Black, -12 Pack (ORBN70A447X12)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- GORE Flange Gasket, Ring, 1 1/2 In, PTFE (GR-RG-0150-125-0150)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08SK)
- EKENA MILLWORK Monterey Rough Sawn Corbel w/Backplate, Douglas Fir, 6"W x 14"D x 22"H (COR06X14X22MON01RDF)
- EKENA MILLWORK Vienna Architectural Grade PVC Corbel, 1 7/8"W X 4 1/2"D X 7"H (CORP01X04X07VI)
- EKENA MILLWORK 4"W x 12"D x 12"H Richmond Bracket (BKT04X12X12RI)
- EKENA MILLWORK 1 1/2"W x 12"D x 12"H Crendon Wagon Wheel Bracket, Rubberwood (BKT01X12X12CRRW)
- EKENA MILLWORK New Brighton Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22NEB01SDF)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 32"D x 40"H (BKT04X32X40LEC01SDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers