Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Arts & Crafts Rough Sawn Bracket, Douglas Fir, 6"W x 32"D x 44"H
Mfr # BKT06X32X44THR03RDF
Zoro # G604726860
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Size (Depth x Height) 32"D x 44"H
- Width 6"W
- Wood Species Douglas Fir
- Finish Rough Sawn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT06X32X44THR03RDF
- Zoro # G604726860
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 32"D x 44"H |
Width | 6"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- BALDWIN RESERVE Baldwin Reserve DCTAD003S Double Cylinde (DC.TAD.003.S)
- PEMKO S88BL21 21' Adhesive Perimeter Gasketing Black (S88BL21)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- EKENA MILLWORK 2 5/8"W x 1 3/8"D x 3 5/8"H Odessa Corbel (COR02X01X03OD)
- EKENA MILLWORK 3 7/8"W x 2 1/4"D x 5 3/4"H Rose Corbel (COR04X02X06RO)
- EKENA MILLWORK 6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Douglas Fir (BRC06X06X10TRA00RDF)
- EKENA MILLWORK Ridgewood Rough Sawn Corbel, Western Red Cedar, 4"W x 6"D x 6"H (COR04X06X06RID00RWR)
- EKENA MILLWORK 3 1/2"W x 24"D x 24"H Legacy Smooth Knee Brace, Western Red Cedar (BRC04X24X24LEC00SWR)
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- EKENA MILLWORK 6"W x 2"D x 10 3/8"H Edwards Smooth Bracket (BKT06X10X02ES)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers