Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 32"H
Mfr # BKT0402X20X32THR03RDF
Zoro # G704673262
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 20"D x 32"H
- Width 4"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Thorton Arts and Crafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X20X32THR03RDF
- Zoro # G704673262
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 20"D x 32"H |
Width | 4"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Thorton Arts and Crafts |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- PRIMELINE TOOLS 13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack) (TH 23026)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 7 ft. - Black (03_101_WAB)
- KARP Exterior Access Door, MX Keyed Latch Prime 12 x 12 (MXP1212CLK)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 8"H (COR04X08X08NEW00RDF)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08WW)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 1 1/2"W x 5"D x 5"H (BKTP02X05X05HUG)
- EKENA MILLWORK Kendall Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06KD)
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- EKENA MILLWORK 4"W x 20"D x 20"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X20X20THR00RWR)
- Ekena Millwork Molding & Millwork