Shop All Shelf Brackets
Ekena Millwork
Stockport Steel Bracket, Unfinished 2"W x 16"D x 16"H
Mfr # BKTM02X16X16STCRS
Zoro # G803544746
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2"W x 16"D x 16"H
- Width (In.) 2 in
- Height (In.) 16 in
- Description/Special Features Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X16X16STCRS
- Zoro # G803544746
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 16"D x 16"H |
Width (In.) | 2 in |
Height (In.) | 16 in |
Depth | 16 in |
Details
Material | Steel |
Color | Unfinished Steel |
Item | Bracket |
Description/Special Features | Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look |
Finish | Unfinished |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & M HARDWARE A & M Hardware Am1818 W 18 In. X 18 In. Work Station Brackets - White (AM1818 W)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS533YL)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Brown 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHBR)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 10"D x 10"H (BKTM03X10X10MOABZ)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Bright Red 2"W x 10"D x 10"H (BKTM02X10X10HAHRE)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Brass 3"W x 8"D x 8"H (BKTM03X08X08MOABS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBSS)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBCRS)
- Ekena Millwork Shelf Brackets