Shop All Shelf Brackets
Ekena Millwork
Stockport Steel Bracket, Powder Coated Black 2"W x 10"D x 10"H
Mfr # BKTM02X10X10STPBL
Zoro # G803544036
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2"W x 10"D x 10"H
- Width (In.) 2 in
- Height (In.) 10 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X10X10STPBL
- Zoro # G803544036
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 10"D x 10"H |
Width (In.) | 2 in |
Height (In.) | 10 in |
Depth | 10 in |
Details
Material | Steel |
Color | Powder Coated Black |
Item | Bracket |
Finish | Powder Coated |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Rotary Bin Divider, Gray, 5 1/2 in H (1241-95-IND)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- QUARTET Garment Rack, Black, 24 In (20222)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBSS)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14TRPBL)
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 14"D x 1 1/2"H (BKTM02X14X01HFPBL)
- EKENA MILLWORK Legacy Steel Bracket, Hammered White 2"W x 18"D x 18"H (BKTM02X18X18LEHWH)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBHWH)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- Ekena Millwork Shelf Brackets