Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 14"D x 14"H
Mfr # BKTP03X14X14THR01
Zoro # G004683657
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 3"W x 14"D x 14"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTP03X14X14THR01
- Zoro # G004683657
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3"W x 14"D x 14"H |
Details
Item | Bracket |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC brackets offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Add beautiful architectural details to your home with custom cellular PVC brackets. Our PVC brackets are solid to the touch and have the look and feel of real wood. Perfect for both residential and commercial applications.
- PVC brackets can be used on both interior and exterior projects
- Sturdy PVC brackets are perfect for under your entryway, portico, or roof
- Light, durable, and easy to install, PVC corbels last a lifetime
- Decorative PVC corbels and brackets come in tons of different styles and lots of sizes
- Manufactured with a hollow back, these brackets and corbels install in minutes
- Hand-assembled and sanded, our white PVC brackets arrive ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- ZORO SELECT O-Ring, Dash 024, Silicone, 0.07 In., PK50 (U38883.006.0112)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- YALE Rim Exit Device, Exit Only, Non-Handed (6100-36 x 630)
- EKENA MILLWORK Legacy Slat Rough Sawn Outlooker, Douglas Fir, 6"W x 14"D x 22"H (OUT06X14X22LEC06RDF)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket , 5/8"W X 6 1/2"D X 11"H (BKTP01X06X11LE)
- EKENA MILLWORK 4"W x 20"D x 20"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X20X20THR00RWR)
- EKENA MILLWORK Kendall Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06KD)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 20"D x 24"H (OUT06X20X24THR04RDF)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- EKENA MILLWORK 3 1/2"W x 10"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X10X12TRBR)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers