Shop All Window Shutters
Ekena Millwork
Standard Size Cottage Style Double Panel Shutters, 26714030
Mfr # 00026714030
Zoro # G705313426
product price: $86.99
/pr
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.75 In
- Height 67 In
- Material Vinyl
- Shutter Design Double Panel
- Shutter Type Raised Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # 00026714030
- Zoro # G705313426
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.75 In |
Height | 67 In |
Details
Color | Paintable |
Material | Vinyl |
Item | Window Shutter |
Shutter Design | Double Panel |
Shutter Type | Raised Panel |
Description
Dress up your windows with our vinyl shutters. Our selection includes the popular Raised Panel Window Shutter in varying sizes to meet your needs. Our deep relief raised panels make beautiful, authentic looking, shadow lines for great curb appeal. Our vinyl window shutters are made of durable vinyl, one of today's most versatile and durable exterior materials. These exterior shutters are great alternatives to traditional wooden shutters that will rot, warp, and crack over time. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment. Due to materials, widths and lengths are nominal +/- 1/2" Includes pair of shutters and color matching hardware Easiest installation - installs in minutes with included hardware Durable copolymer construction features molded-through color Vibrant colors for a lifetime of beauty Easy shutter-lok installation
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU7)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- HILLMAN KC-AUTO-CD-NISSAN (701575)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3231-SN)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714001 (00026714001)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140072078 (010140072078)
- EKENA MILLWORK Americraft 4-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB414X34UNH (ARW103BB414X34UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700PG (LL1S12X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11455027 (00011455027)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800FG (LL1S14X04800FG)
- Ekena Millwork Window Shutters