Shop All Appliques & Onlays
Ekena Millwork
Standard Sedgwick Rosette with Square Edge, 7"W x 7"H x 1/2"P
Mfr # ROSP070X070X050SDG00
Zoro # G504701097
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 7"W x 7"H x 1/2"P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ROSP070X070X050SDG00
- Zoro # G504701097
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 7"W x 7"H x 1/2"P |
Size (Width x Height x Projection) | 7"W x 7"H x 1/2"P |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
- Dimensions: 7"W x 7"H x 1/2"P
- Lightweight, easy to install on walls, fireplaces, doors, furniture and more
- Install casing or panel moulding easily using rosettes for corner blocks
- Perfect for interior or exterior applications
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Leveling Foot, 4.57" H, 6,295 lbf, 5/8-11 (31-50-5/8X11-100-B1-UK)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- EKENA MILLWORK Standard Sedgwick Rosette with Square Edge, 7"W x 7"H x 1"P (ROSP070X070X100SDG00)
- EKENA MILLWORK 36 1/2"W x 6 1/4"H x 1"D Large Green Leaf Center with Scrolls, Rubberwood (ONL36X06X01LFRW)
- EKENA MILLWORK 12 5/8"W x 5"H x 1 3/8"P Marcella Onlay (ONL13X05X01MA)
- EKENA MILLWORK 34 1/4"W x 10 1/4"H x 2"P Emily Onlay (ONL10X34X02EY)
- EKENA MILLWORK 18 1/8"W x 18 1/8"H x 2 1/4"P Temple Corner Onlay (ONL18X18X02TE)
- EKENA MILLWORK 17 1/4"W x 6 1/4"H x 1 1/8"P Logan Onlay, Right (ONL17X06X01LO-R)
- OSBORNE WOOD PRODUCTS 5 x 3 1/2 x 1/2 Thin Grape Cluster in Cherry (7500C)
- Ekena Millwork Molding & Millwork