Shop All Appliques & Onlays
Ekena Millwork
Standard Sedgwick Bullseye Rosette With Rounded Edge, 7"W x 7"H x 1"P
Mfr # ROSP070X070X100SDG04
Zoro # G104701596
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 7"W x 7"H x 1"P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ROSP070X070X100SDG04
- Zoro # G104701596
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 7"W x 7"H x 1"P |
Size (Width x Height x Projection) | 7"W x 7"H x 1"P |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplaces, and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
- Dimensions: 7"W x 7"H x 1"P
- Lightweight, easy to install on walls, fireplaces, doors, furniture and more
- Install casing or panel moulding easily using rosettes for corner blocks
- Perfect for interior or exterior applications
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Vynil, 48in.L (97V-48)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LJ)
- FOSS FLOORS Crochet 24" x 24" N49 Espresso Carpet Tiles - 15PK (7CDMN4915PK)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 50 ft (ST-302-36X50)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG04)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- EKENA MILLWORK 6 1/4"W x 8 3/4"H x 3/4"P Leaf Bundle Onlay (ONL06X08X01LF)
- EKENA MILLWORK 2 1/4"W x 5 7/8"H x 5/8"P Medway Scroll Onlay, Right (ONL02X06X01ME-R)
- EKENA MILLWORK 23 1/2"W x 7 1/4"H x 1 7/8"P Scroll Center Onlay (ONL23X07X01SC)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 5"W x 5"H x 1"P (ROSP050X050X100GRY03)
- EKENA MILLWORK 12"W x 14 5/8"H x 1 1/4"P Cole Drop Onlay (ONL12X14X01CO)
- Ekena Millwork Appliques & Onlays