Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Standard Olympic Architectural Grade PVC Corbel, 5"W x 10"D x 14"H
Mfr # CORP05X10X14OLY
Zoro # G304687782
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Standard Olympic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CORP05X10X14OLY
- Zoro # G304687782
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5"W x 10"D x 14"H |
Details
Design | Standard Olympic |
Item | Corbel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- CODEL DOORS 18" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8401LH1D4916)
- DON-JO 1-1/4" x 9" Filler Plate for Electric Power Transfer (EPT1DU)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- EKENA MILLWORK Yorktown Rough Sawn Corbel, Douglas Fir, 6"W x 10"D x 10"H (COR06X10X10YOR00RDF)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- EKENA MILLWORK 4"W x 18 5/8"D x 24"H Richmond Bracket (BKT04X18X24RI)
- EKENA MILLWORK Brontes Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08BR)
- EKENA MILLWORK Olympic Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 22"D x 30"H (BKT0402X22X30OLY05SDF)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AT)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 10"D x 22"H (COR04X10X22HUN00SDF)
- Ekena Millwork Molding & Millwork