Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Standard Olympic Architectural Grade PVC Corbel, 3"W x 12"D x 12"H
Mfr # CORP03X12X12OLY
Zoro # G104686664
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Standard Olympic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CORP03X12X12OLY
- Zoro # G104686664
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3"W x 12"D x 12"H |
Details
Design | Standard Olympic |
Item | Corbel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Dome Door Stop, Floor Mount (441.3)
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJD8)
- RANDALL TRACK FOR 3/4In. (8 FT A-8042)
- MASTER CASTER Furniture Glide, Self-Stick, Round, 3/4, PK8 (87001)
- EKENA MILLWORK Thorton Rough Sawn Traditional Outlooker, Western Red Cedar, 6"W x 24"D x 24"H (OUT06X24X24THR01RWR)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Traditional Wood Corbel, Maple (CORW05X05X10TRMA)
- EKENA MILLWORK Bordeaux Architectural Grade PVC Corbel, 1 7/8"W X 12"D X 12"H (CORP01X12X12BO)
- EKENA MILLWORK 3 1/2"W x 10"D x 10"H Merced Smooth Knee Brace, Western Red Cedar (BRC04X10X10MRC00SWR)
- EKENA MILLWORK Kendall Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06KD)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 8"H (COR04X08X08NEW00RDF)
- EKENA MILLWORK Standard Imperial Architectural Grade PVC Bracket With Block Ends, 5"W x 20"D x 26"H (BKTP05X20X26IMP05)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers