Shop All Rafter Tails
Ekena Millwork
Standard Newport Architectural Grade PVC Rafter Tail, 4"W X 8"H X 36"L
Mfr # RFTP04X08X36NEW
Zoro # G504703633
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # RFTP04X08X36NEW
- Zoro # G504703633
- Country of Origin United States
- Category Rafter Tails
Dimensions
Size (Width x Height) | 4"W X 8"H |
Length | 36"L |
Description
PVC rafter tails are non-porous allowing them to hold up against the strongest natural elements. They will not peel, warp, splinter or decay like wood. Paintable with a premium acrylic coating that has an LRV rating of 55 or greater. Rafter tails add a visual focal point to your homeâ€TMs exterior. Standard and custom designed made from solid PVC perfect for exposed rafter tails, eave tails, porches, soffit accents and gable accents.
- Long-lasting and holds up to the natural elements
- Crisp detail and wide assortment of styles
- Paintable with a premium acrylic coating
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Custom sizes and patterns available by request
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 3 Buttons, Nema 1 (PBC3)
- KENAURD Kenaurd:ThumbTurn Mortise 1" - 26D (Silver) (KTMC01-26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Satin Brass (LV102 NI GRIP-KN SB)
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK50 (U38871.006.0081)
- EKENA MILLWORK Newport Rough Sawn Rafter Tail, Western Red Cedar, 4"W x 8"H x 16"L (RFT04X08X16NEW00RWR)
- EKENA MILLWORK Newport Smooth Rafter Tail, Western Red Cedar, 3 1/2"W x 8"H x 24"L (RFT04X08X24NEW00SWR)
- EKENA MILLWORK 6in. W x 6in. H x 20in. L Block Woodgrain TimberThane Rafter Tail, Primed Tan (RFTUR06X06X20BLKRCPR)
- EKENA MILLWORK Carmel Rough Sawn Rafter Tail, Western Red Cedar, 4"W x 8"H x 18"L (RFT04X08X18CAR00RWR)
- EKENA MILLWORK Newport Rough Sawn Rafter Tail, Douglas Fir, 4"W x 8"H x 48"L (RFT04X08X48NEW00RDF)
- EKENA MILLWORK Newport Smooth Rafter Tail, Douglas Fir, 3 1/2"W x 6"H x 48"L (RFT04X06X48NEW00SDF)
- Ekena Millwork Rafter Tails