Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Standard Imperial Architectural Grade PVC Bracket With Block Ends, 5"W x 20"D x 26"H
Mfr # BKTP05X20X26IMP05
Zoro # G104682833
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 5"W x 20"D x 26"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTP05X20X26IMP05
- Zoro # G104682833
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5"W x 20"D x 26"H |
Details
Item | Bracket |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC brackets offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Add beautiful architectural details to your home with custom cellular PVC brackets. Our PVC brackets are solid to the touch and have the look and feel of real wood. Perfect for both residential and commercial applications.
- PVC brackets can be used on both interior and exterior projects
- Sturdy PVC brackets are perfect for under your entryway, portico, or roof
- Light, durable, and easy to install, PVC brackets last a lifetime
- Decorative PVC brackets come in tons of different styles and lots of sizes
- Manufactured with a hollow back, these brackets install in minutes
- Hand-assembled and sanded, our white PVC brackets arrive ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 67mm ID (4PKG5)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- EKENA MILLWORK 5"W x 10"D x 18"H Extra Large Lucan Wood Corbel, Cherry (CORW05X10X18LUCH)
- EKENA MILLWORK 5 1/4"W x 8 1/2"D x 11"H Bedford Wood Vintage Decor Bracket, Weathered Brown (BKTWD05X09X11BEBR)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 14"D x 14"H (BKT0402X14X14THR05SDF)
- EKENA MILLWORK 3 1/2"W x 24"D x 24"H Legacy Smooth Knee Brace, Western Red Cedar (BRC04X24X24LEC00SWR)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Maple (BKTW01X06X09THMA)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 32"D x 40"H (BKT04X32X40LEC01SDF)
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers