Shop All Molding and Trim
Ekena Millwork
Standard Foster Bullseye Plinth Block with Square Edge, 2"W x 4"H x 3/4"P
Mfr # PBP020X040X075FOS02
Zoro # G904702946
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PBP020X040X075FOS02
- Zoro # G904702946
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Width x Height x Projection) | 2"W x 4"H x 3/4"P |
Description
Our plinth blocks are the perfect accent pieces to cabinetry, furniture, fireplaces, and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
- Dimensions: 2"W x 4"H x 3/4"P
- Lightweight, easy to install on walls, fireplaces, doors, furniture and more
- Moulding installs in a snap using plinth blocks as transition pieces
- Perfect for interior or exterior applications
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- CSC Prime-Line 16-3/8 in. L X 1/2 in. D Wood Screen Door Spring (SP 9644)
- ACUDOR Access Door 8X8 Plastic (PA0808)
- MSI Stella Emerald 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0729)
- EKENA MILLWORK 90" Bottom Width x 98 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X90)
- EKENA MILLWORK 53" Bottom Width x 57 3/8" Top Width x 8 5/8"H x 3/8"P Bedford Crosshead (CRH09X53BE)
- EKENA MILLWORK 4 7/8"H x 1 5/8"P x 94 1/2"L Elsinore Window & Door Casing (CAS04X00EL)
- EKENA MILLWORK WM300 - 3"H x 1 1/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM300X144)
- EKENA MILLWORK WM49 - 3"H x 2 1/8"P x 3 5/8"F x 96"L Crown Moulding, PVC (WM49X96SWPV)
- EKENA MILLWORK Plymouth Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48PLY)
- EKENA MILLWORK 6"H x 1 3/8"P x 94 1/2"L Ashford Casing Moulding (CAS06X01AS)
- Ekena Millwork Molding and Trim