Shop All Wall Coverings
Ekena Millwork
Small Baytown Decorative Fretwork Wood Wall Panels, Cherry, 11 3/8"W x 11 3/8"H x 3/8"T
Mfr # WALW12X12X0375BYTCH
Zoro # G304833127
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Width 11-3/8 in
- Height 11-3/8 in
- Depth 3/8 in
- Coverage Area 0.875 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW12X12X0375BYTCH
- Zoro # G304833127
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 11-3/8 in |
Height | 11-3/8 in |
Size | Small |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Cherry |
Coverage Area | 0.875 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 11 3/8"W x 11 3/8"H (covers 0.90 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Ring, Leaf, Loose, 3/4", PK100, Silver, 100 PK (72201)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- EBERHARD MANUFACTURING CO 3 Pt. Blk Die Cast, Chr T, W/Cyl (EMC 18430-50 L J202)
- IVES Manual Flushbolt Wood Door (FB358 US26D)
- EKENA MILLWORK Small Baytown Decorative Fretwork Wood Wall Panels, Birch, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375BYTBI)
- EKENA MILLWORK Small Baytown Decorative Fretwork Wood Wall Panels, Red Oak, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375BYTRO)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 40"W x 30"H x 5/8"P (WALP40X30X062LEG)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNSA)
- EKENA MILLWORK Extra Small Killeen Decorative Fretwork Wood Wall Panels, Red Oak, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375KLNRO)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Alder contains 22 Slats (SWW66X94X0375AL)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CASS)
- Ekena Millwork Wall Coverings