Shop All Appliques & Onlays
Ekena Millwork
Segment Arch Sunburst Architectural Grade PVC Pediment, 44"W x 12"H x 2"P
Mfr # PEDPS044X120SEG01
Zoro # G204705845
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 44"W x 12"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PEDPS044X120SEG01
- Zoro # G204705845
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 44"W x 12"H |
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 44" Bottom Width, 2" Bottom Projection, 44" Overall Width
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- ILCO Ilco: Key Blanks, IN8-BR ILCO (ILCO-IN8-BR)
- EKENA MILLWORK 18 1/2"W x 13 1/2"H x 1 1/2"P Beaded Center Onlay (ONL18X13X01BE)
- EKENA MILLWORK 4"W x 5 1/2"H x 7/8"P Kepler Onlay (ONL04X06X01KP)
- EKENA MILLWORK 4 3/8"W x 4 3/8"H x 1 1/4"P Leandros Rosette (ROS05X05LE)
- EKENA MILLWORK 9 1/8"W x 7 1/4"H x 3/4"P Artis Center Onlay (ONL05X05AR)
- EKENA MILLWORK 6 1/2"W x 6 1/2"H x 1"P Acanthus Square Rosette, Rubberwood (ROS06X06ACRW)
- EKENA MILLWORK 4 1/8"W x 6 1/8"H x 5/8"P Griffin Onlay (ONL04X06X01GR)
- OSBORNE WOOD PRODUCTS 5 x 3 1/2 x 1/2 Thin Grape Cluster in Cherry (7500C)
- Ekena Millwork Molding & Millwork