Shop All Gable Brackets
Ekena Millwork
Saratoga Timber Gable Bracket, Western Red Cedar, 72"W x 39"H x 3 1/2"D x 5 1/2"F, 13/12 Pitch
Mfr # GBW072X39X0406SAR00SWR
Zoro # G104777539
product price: $562.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Finish Western Red Cedar
- Size (Width x Height, Pitch) 72"W x 39"H (13/12 P)
- Wood Species Western Red Cedar
- Size (Depth x Face) 3 1/2"D x 5 1/2"F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GBW072X39X0406SAR00SWR
- Zoro # G104777539
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 72"W x 39"H (13/12 P) |
Size (Depth x Face) | 3 1/2"D x 5 1/2"F |
Details
Finish | Western Red Cedar |
Wood Species | Western Red Cedar |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Wireless Doorbell Kit, Battery-Operated, White, 19247 (19247)
- SECURITRON Gate Lock, Black, Fail Safe, 12/24 VDC, 2000lb (GL1-FS)
- TRINE Trine 2000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (2001C-12DC)
- KWIKSET Handleset Interior Screw Cap Cover, Satin Nickel (82215-15)
- EKENA MILLWORK Redmond Rough Sawn Timber Gable Bracket, Douglas Fir, 60"W x 27"H x 2"D x 6"F, 11/12 Pitch (GBW060X27X0206RED00RDF)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Western Red Cedar, 72"W x 24"H x 2"D x 4"F, 8/12 Pitch (GBW072X24X0204SAR00RWR)
- EKENA MILLWORK Redmond Architectural Grade PVC Gable Bracket, 108"W x 27"H x 4"D x 6"F, 6/12 Pitch (GBP108X27X0406RED00)
- EKENA MILLWORK Bellingham Timber Gable Bracket, Western Red Cedar, 60"W x 27"H x 1 1/2"D x 3 1/2"F, 11/12 Pitch (GBW060X27X0204BEL00SWR)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 72"W x 12"H x 4"D x 4"F, 4/12 Pitch (GBP072X12X0404EUG00)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 36"H x 6"D x 6"F, 12/12 Pitch (GBP072X36X0606SAR00)
- Ekena Millwork Gable Brackets