Shop All Gable Brackets
Ekena Millwork
Saratoga Rough Sawn Timber Gable Bracket, Western Red Cedar, 84"W x 21"H x 2"D x 6"F, 6/12 Pitch
Mfr # GBW084X21X0206SAR00RWR
Zoro # G204782556
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Finish Western Red Cedar
- Size (Width x Height, Pitch) 84"W x 21"H (6/12 P)
- Wood Species Western Red Cedar
- Size (Depth x Face) 2"D x 6"F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # GBW084X21X0206SAR00RWR
- Zoro # G204782556
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 84"W x 21"H (6/12 P) |
Size (Depth x Face) | 2"D x 6"F |
Details
Finish | Western Red Cedar |
Wood Species | Western Red Cedar |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: BB-200-36 - Blockade Bar for 36" Out Swing Doors (MJR-BB-200-36)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Green Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88CEL258A)
- STRYBUC RED RV PUSH BAR ASSEMBLY (29-270)
- SIMPLEX Inside Lever Kit, Simplex, Assembly, RH (20178526D01)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 27"H x 6"D x 6"F, 9/12 Pitch (GBP072X27X0606SAR00)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 72"W x 12"H x 4"D x 4"F, 4/12 Pitch (GBP072X12X0404EUG00)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 36"W x 18"H x 4"D x 4"F, 12/12 Pitch (GBP036X18X0404EUG00)
- EKENA MILLWORK Davenport Smooth Timber Gable Bracket, Douglas Fir, 84"W x 35"H x 3 1/2"D x 5 1/2"F, 10/12 Pitch (GBW084X35X0406DAV00SDF)
- EKENA MILLWORK Redmond Architectural Grade PVC Gable Bracket, 108"W x 27"H x 4"D x 6"F, 6/12 Pitch (GBP108X27X0406RED00)
- EKENA MILLWORK Davenport Smooth Timber Gable Bracket, Douglas Fir, 108"W x 45"H x 3 1/2"D x 5 1/2"F, 10/12 Pitch (GBW108X45X0406DAV00SDF)
- EKENA MILLWORK Redmond Rough Sawn Timber Gable Bracket, Douglas Fir, 60"W x 27"H x 2"D x 6"F, 11/12 Pitch (GBW060X27X0206RED00RDF)
- Ekena Millwork Gable Brackets