Shop All Molding and Trim
Ekena Millwork
SAMPLE - 5 7/8"H x 5/8"P x 12"L Remington Baseboard Moulding
Mfr # SAMPLE-BBD05X00RE
Zoro # G305061109
product price: $6.19
/ea
Limit 3 per order
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-BBD05X00RE
- Zoro # G305061109
- Country of Origin United States
- Category Molding and Trim
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3 (1MZZ7)
- KIDDE Lock Box, Clay, Portable, PushButton, 3 Keys (1404)
- PRIME-LINE 18 in. Spiral Tilt Balance, Red Tip Single Pack (FL 1820)
- BLUM 18in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F4570B)
- EKENA MILLWORK 58" Bottom Width x 61 1/4" Top Width x 5 1/2"H x 1/2"P Seville Crosshead (CRH05X58SE)
- EKENA MILLWORK 2 3/8"H x 1 1/4"P x 94 1/2"L Whitman Panel Moulding (PML02X01WH)
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- EKENA MILLWORK 47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome (DOME47CL)
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- EKENA MILLWORK WM356 - 2 1/4"H x 3/4"P x 96"L Colonial Casing Moulding, PVC (WM356X96SWPV)
- HARDWARE RESOURCES 3-1/2" Wx7/8"Dx3-1/2"H Rubberwood Traditional Rosette (ROS5-RW)
- Ekena Millwork Molding & Millwork