Shop All Molding and Trim
Ekena Millwork
SAMPLE - 4"H x 1/2"P x 12"L Barcelona Baseboard Moulding
Mfr # SAMPLE-BBD04X00BA
Zoro # G105061231
Limit 3 per order
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-BBD04X00BA
- Zoro # G105061231
- Country of Origin United States
- Category Molding and Trim
Description
Beautiful baseboard is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Grid Max 4' Main, Use With 15/16inW Grid, White - Package of 25 (210-00)
- SOSS Closer Invisible Hinge, 1-3/4″ Door Thickness, 20 Min UL Rated, US19 (218ICUS19)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X340)
- GENESIS Gs06-0550Pe10-018 Gas Spring (GSS 1791UU)
- EKENA MILLWORK SAMPLE - 4 3/4"H x 4 7/8"P x 6 3/4"F x 12"L Andrea Rope Carved Wood Crown Moulding, Alder (SAMPLE-MLD04X04X06ADAL)
- EKENA MILLWORK 3 1/4"P x 4 1/2"H Outside Corner Moulding (matches moulding MLD04X03X05DE) (MOC03X04DE)
- EKENA MILLWORK 4"H x 4"P x 5 5/8"F Cole Crown Moulding Inside Corner (MIC04X04CO)
- EKENA MILLWORK 1"H x 5/8"P x 94 1/2"L Crendon Bead & Barrel Panel Moulding (MLD01X00CR)
- EKENA MILLWORK 42" Bottom Width x 43 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X42HO)
- EKENA MILLWORK Mydland Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48MYD)
- EKENA MILLWORK 94 1/2"L (Adjustable 96"H to 120"H) Ashford Square Panel Stacked Wall Wainscot Paneling Kit (WPKUST012P096)
- Ekena Millwork Molding & Millwork