Shop All Molding and Trim
Ekena Millwork
SAMPLE - 4 1/2"H x 3 3/4"P x 6"F x 12"L Dublin Crown Moulding
Mfr # SAMPLE-MLD04X03X06DU
Zoro # G605061281
product price: $5.99
/ea
Limit 3 per order
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-MLD04X03X06DU
- Zoro # G605061281
- Country of Origin United States
- Category Molding and Trim
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Contemporary Cabinet Pull (BP8189192158)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFC4)
- STRYBUC 42in Ultra Lift Balance 50Lbs (88L-42S50)
- STRYBUC Casement Handle White (34-95-3)
- EKENA MILLWORK 3 1/2"H x 3 1/8"P x 4 3/4"F x 94 1/2"L Queenstown Traditional Smooth Crown Moulding (MLD03X03X04QU)
- EKENA MILLWORK 4 7/8"H x 1 5/8"P x 94 1/2"L Elsinore Window & Door Casing (CAS04X00EL)
- EKENA MILLWORK 11 3/8"W x 7 1/8"D x 6 5/8"H Shell Wall Sconce (SCO11X07X06SH)
- EKENA MILLWORK 3 1/2"W x 108"H x 1 5/8"P Fluted Pilaster w/ Adjustable Plinth Block PR (PIL3X108)
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Diamond Chair Rail (CHA02X01DI)
- EKENA MILLWORK 6 3/4"H x 5 1/2"P x 8 3/4"F x 94 1/2"L Shell Crown Moulding (MLD07X06X09SH)
- EAT-IN 0.56 x 0.25 in. 8 ft. Crystal White Pre-Finished Polystyrene Interior Shoe Moulding (EA830462)
- Ekena Millwork Molding & Millwork