Shop All Molding and Trim
Ekena Millwork
SAMPLE - 3/4"H x 3/8"P x 12"L Stockport Chair Rail
Mfr # SAMPLE-CHA01X00ST
Zoro # G305061963
product price: $6.55
/ea
Limit 3 per order
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-CHA01X00ST
- Zoro # G305061963
- Country of Origin United States
- Category Molding and Trim
Description
Beautiful chair rail is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2010 - 2019 Land Rover Range Rover Jaguar Emergency Key (EKB-LRJ-001)
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x20)
- ROCKWOOD Plunger Door Holder, Pol Brass, Cast Brass (459.3)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- EKENA MILLWORK 4"H x 3/4"P x 94 1/2"L Oslo Rope Chair Rail or Casing Moulding (MLD04X00OS)
- EKENA MILLWORK 1 3/8"H x 1"P x 96"L Decorative Trim Moulding, PVC (MLD02X01X96DTSWPV)
- EKENA MILLWORK 4 5/8"H x 2 7/8"P x 5 1/2"F x 94 1/2"L, (1 3/8" Repeat) Dentil Crown Moulding (MLD05X03X05DE)
- EKENA MILLWORK SAMPLE - 12"H x 12 5/8"P x 17 1/2"F x 12"L, (16" Repeat), Emery Cove Crown Moulding (SAMPLE-MLD12X12X17EM)
- EKENA MILLWORK 5 7/8"H x 5/8"P x 94 1/2"L Remington Baseboard Moulding (BBD05X00RE)
- EKENA MILLWORK Standard Foster Plinth Block With Rounded Edge, 4"W x 8"H x 1"P (PBP040X080X100FOS05)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 2 1/2"W x 5"H x 1"P (PBP025X050X100FOS00)
- Ekena Millwork Molding and Trim