Shop All Molding and Trim
Ekena Millwork
SAMPLE - 3 7/8"H x 1/2"P x 12"L Swindon Chair Rail
Mfr # SAMPLE-CHA03X01SW
Zoro # G805061845
Limit 3 per order
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-CHA03X01SW
- Zoro # G805061845
- Country of Origin United States
- Category Molding and Trim
Description
Our beautiful chair rail adds a decorative, historic, feel to walls, ceilings and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 36" x 96", Primed White (3080FHCPHB)
- DON-JO 160 Degree Door Viewer (DV90626)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37628)
- KOHLER O-Ring Kit (1362501)
- EKENA MILLWORK WM105-2 - 1"H x 1"D x 144"L Quarter Round Flexible Moulding (BBDFWM105-2X144)
- EKENA MILLWORK WM137 - 1 1/4"H x 9/16"D x 144"L Panel Flexible Moulding (MLDFWM137X144)
- EKENA MILLWORK WM93 - 3/4"H x 3/4"P x 96"L Inside Corner Moulding, PVC (WM93X96SWPV)
- EKENA MILLWORK WM163E - 5"H x 1/2"P x 96"L Speed Base Moulding, PVC (WM163EX96SWPV)
- EKENA MILLWORK 36" Bottom Width x 39 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X36)
- EKENA MILLWORK CKN535 - 3 1/2"H x 1"D x 144"L Casing Flexible Moulding (CASFCKN535X144)
- FASADE Outside Corner Trim Argent Bronze, PK5 (14728)
- Ekena Millwork Molding & Millwork