Shop All Molding and Trim
Ekena Millwork
SAMPLE - 12"H x 12 5/8"P x 17 1/2"F x 12"L, (16" Repeat), Emery Cove Crown Moulding
Mfr # SAMPLE-MLD12X12X17EM
Zoro # G005059987
product price: $6.19
/ea
Limit 3 per order
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-MLD12X12X17EM
- Zoro # G005059987
- Country of Origin United States
- Category Molding and Trim
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in hours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:12 mm, CS:1.5 mm, OD:15 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-1.5-12-15x1)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA24015072)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- DON-JO Rubber Stop for Kick Down Door Holders (1468)
- EKENA MILLWORK 5 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X6X96SWPV)
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 3"W x 6"H x 1/2"P (PBP030X060X050FOS01)
- EKENA MILLWORK 2"H x 5/8"P x 94 1/2"L Oxford Panel Moulding (PML02X00OX)
- EKENA MILLWORK SAMPLE - 4"H x 1/2"P x 12"L Barcelona Baseboard Moulding (SAMPLE-BBD04X00BA)
- EKENA MILLWORK 1 1/4"H x 1 1/4"P x 1 3/4"F x 94 1/2"L Hillsborough Traditional Smooth Crown Moulding (MLD01X01X01HI)
- EKENA MILLWORK 7"W x 78 3/4"H x 1"D Fluted Casing (CAS07X79X01)
- EKENA MILLWORK SAMPLE - 9"H x 9"P x 12 1/2"F x 12"L, Rosetta Crown Moulding (SAMPLE-MLD08X09X12RO)
- Ekena Millwork Molding & Millwork