Shop All Molding and Trim
Ekena Millwork
SAMPLE - 1 5/8"H x 1"P x 12"L Valeriano Ribbon Panel Moulding
Mfr # SAMPLE-PML02X01VA
Zoro # G805060510
Limit 3 per order
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-PML02X01VA
- Zoro # G805060510
- Country of Origin United States
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Satin Chrome (SP2751U26D)
- MAKE-TO-FIT 5/16 x 3/4 in. Screen Frame, 72 in. x 0.020, White (Single Pack) (PL 14074)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CHS83-HT-LH)
- ROBUS SPLENDOR 29 in. Balance Stamped No. 2840 with Ends 60-506 & 60-500 Attached Window Channel, 4PK (RO1208461)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- EKENA MILLWORK WM265 - 1 1/2"H x 1/4"P x 96"L Lattice Moulding, PVC (WM265X96SWPV)
- EKENA MILLWORK Trenton Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48TRN)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- EKENA MILLWORK 3 1/8"H x 3 1/8"P x 4 3/8"F x 94 1/2"L Rose Crown Moulding (MLD03X03X04RO)
- EKENA MILLWORK SAMPLE - 3 7/8"H x 3 5/8"P x 5 3/8"F x 12"L Attica Crown Moulding (SAMPLE-MLD03X03X05AT)
- EKENA MILLWORK 4 7/8"H x 4 1/4"P x 6 1/2"F x 94 1/2"L, (13 5/8" Repeat), Jonee Crown Moulding (MLD04X04X06JO)
- Ekena Millwork Molding and Trim