Shop All Window Shutters
Ekena Millwork
Rustic Two Equal Panel Flat Panel Smooth Faux Wood Shutters (Per Pair), Primed Tan, 18"W x 68"H
Mfr # SHUFP18X68SMPR
Zoro # G904429331
product price: $291.99
/pr
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Color Primed Tan
- Material Faux Wood
- Finish Smooth
- Shutter Design 2 Equal Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SHUFP18X68SMPR
- Zoro # G904429331
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 18" |
Height | 68" |
Details
Color | Primed Tan |
Material | Faux Wood |
Finish | Smooth |
Item | Window Shutter |
Shutter Design | 2 Equal Flat Panel |
Shutter Type | Flat Panel |
Series | Faux Wood |
Description
Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
- Multiple height and widths available in popular styles
- Realistic wood appearance with authentic wood grain
- Strong and durable surface that won’t easily scratch or dent
- Impervious to natural elements
- Waterproof, no mold or mildew
- Comes factory-primed and is ready for stain or paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK50 (U38869.009.0068)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- PRIME-LINE Corner Mount Flat Window Spring That Holds Window Screens Into Sliding 25 Pack (PL 14630)
- EKENA MILLWORK Spaced Board-n-Batten Shutters w/Z-Bar, Rough Sawn Western Red Cedar, 28 7/8"W x 80"H (RBS06Z29X080RWR)
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X49UNH)
- EKENA MILLWORK Rustic Two Equal Panel Flat Panel Smooth Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 58"H (SHUFP15X58SMPR)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100RD (LP2S14X05100RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04300TG (LL1S12X04300TG)
- Ekena Millwork Window Shutters