Shop All Fireplace Mantels
Ekena Millwork
Rough Sawn Faux Wood Fireplace Mantel, Premium Mahogany, 8"H x 12"D x 72"W
Mfr # MANURS08X12X72ZM
Zoro # G204570504
product price: $495.99
/pr
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 8"H x 12"D
- Size (Width) 72"W
- Texture Rough Sawn
- Finish Premium Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MANURS08X12X72ZM
- Zoro # G204570504
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 8"H x 12"D |
Size (Width) | 72"W |
Details
Texture | Rough Sawn |
Finish | Premium Mahogany |
Description
Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth and charm to any space by using them as floating shelves. Available in several designer finishes and textures and in multiple widths, depths and heights to fit every project need.
- Every batch is hand finished and will have varying undertones and colors
- Use as a fireplace mantel or a floating shelf
- 1" wall thickness
- Impervious to decay, water damage and won't warp, crack or split
- Realistic wood texture
- Requires no additional structural support, which means significant savings in material and labor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERBILT 4 in. to 6 in. Soffit Exhaust Vent (SEVHD)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4" SWT (800-704)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- PEARL MANTELS 48 In. The Shenandoah Shelf Or Mantel Shelf, Unfinished (412-48)
- Ekena Millwork Fireplaces & Stove Heaters