Shop All Architectural Columns
Ekena Millwork
Rough Sawn Endurathane Faux Wood Non-Tapered Square Column Wrap w/Standard Capital & Base, 6"W x 8'H
Mfr # COLURS06X096STUF
Zoro # G904689629
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 6"W x 8'H
- Texture Rough Sawn
- Capital & Base Style Standard Capital & Base
- Material Endurathane
- Taper Style Non-Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COLURS06X096STUF
- Zoro # G904689629
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Width x Height) | 6"W x 8'H |
Size (Height) | 8' |
Details
Texture | Rough Sawn |
Capital & Base Style | Standard Capital & Base |
Material | Endurathane |
Taper Style | Non-Tapered |
Description
The weathered finishes of our faux wood columns bear a timeworn patina and character making them rustic and unique. Our durable polyurethane wraps are molded from real wood timbers to offer the most realistic texture on the market. Our columns are an eco-friendly and green option embodying the look and feel of one-of-a-kind wood timbers. With our quality, affordable material it is easy to add value to your home. Ideal for interior or exterior applications, our faux columns give a look of authenticity that can't be matched. Real wood timbers need a professional to install them, but with our faux wood columns you can afford the look of wood, without the expense and weight. In addition, they are not susceptible to common issues of organic wood such as rot and warping so maintenance is virtually zero.
- Ships one side detached for wrapping existing post
- Resembles beautiful genuine timber available in 6 wood textures
- Cover unsightly lally columns and support posts with easy to install faux wood column wraps
- Perfect for interior or exterior applications
- Upgrade the look and worth of your home while adding elegant, realistic timber details
- Weatherproof polyurethane won't rot, crack or fade over time and offers little to no maintenance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW5)
- SPEC Compression Spring, Stainless Steel, PK10, C06000633500S (C06000633500S)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT Draw Latch, Release to Open, PK2 (4PE13)
- EKENA MILLWORK Mission Capital for 10"W Square Non-Tapered Craftsman Classic Column (CC10ENCMI)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSGTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Prairie Capital & Prairie Base (CC0605ENPPRPR)
- EKENA MILLWORK Crown Base for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENBCR)
- EKENA MILLWORK 12"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC1208ENPSTST)
- EKENA MILLWORK Standard Capital & Base for 10" Endura-Aluminum Fluted Round Columns, Textured Brown Finish (EA10RSANSFTU)
- Ekena Millwork Columns & Posts