Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Rotherham Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 14"H
Mfr # CORP01X08X14RO
Zoro # G304687874
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Rotherham
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CORP01X08X14RO
- Zoro # G304687874
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 8"D X 14"H |
Details
Design | Rotherham |
Item | Corbel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 245, Viton, 0.13 In., PK5 (U38875.012.0437)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-5 (01-30032-5)
- TRIMLITE 30" x 96" Primed 2-Panel Interior Shaker Slab Door (2680pri8402)
- HILLMAN 8Pk Util Picture Hanger (122316)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Corbel, Rubberwood (COR04X05X10TRRW)
- EKENA MILLWORK Vienna Architectural Grade PVC Corbel, 1 7/8"W X 4 1/2"D X 7"H (CORP01X04X07VI)
- EKENA MILLWORK 7"W x 8 1/2"D x 26"H Medium Jumbo Traditional Wood Corbel, Cherry (CORW07X09X26TRCH)
- EKENA MILLWORK 4"W x 4"D x 14"H Recessed Groove Corbel, Rubberwood (COR04X04X14RERW)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 10"D x 10"H (BKTP02X10X10HUG)
- EKENA MILLWORK 1 1/2"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT01X09X11HARW)
- DESIGNS OF DISTINCTION Large Madeline Corbel - Hard Maple (01607315HM1)
- Ekena Millwork Molding & Millwork