Shop All Fireplace Mantels
Ekena Millwork
Riverwood Faux Wood Fireplace Mantel, White Washed, 4"H x 8"D x 36"W
Mfr # MANURW04X08X36WH
Zoro # G204578791
original price:
$147.99
5% off
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 4"H x 8"D
- Size (Width) 36"W
- Texture Riverwood
- Finish White Washed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # MANURW04X08X36WH
- Zoro # G204578791
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 4"H x 8"D |
Size (Width) | 36"W |
Details
Texture | Riverwood |
Finish | White Washed |
Description
Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth and charm to any space by using them as floating shelves. Available in several designer finishes and textures and in multiple widths, depths and heights to fit every project need.
- Every batch is hand finished and will have varying undertones and colors
- Use as a fireplace mantel or a floating shelf
- 1" wall thickness
- Impervious to decay, water damage and won't warp, crack or split
- Realistic wood texture
- Requires no additional structural support, which means significant savings in material and labor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor1/2Hp 115V 1075Rpm 48 Motor (HC43AE114)
- ALL-FILTERS 16X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16201.C 4PK)
- 3M CUNO Cartridge- Hf20-S (56151-03)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 293QS1)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- EKENA MILLWORK 7 7/8"W x 7 7/8"D x 34"H Scroll Leaf Surround (SUR34X08X08SC)
- DWELLINGDESIGNS 9.87 In. W X 29.5 In. H Architectural X 6.75 In. P Architectural Classic Fireplace Surround (DW284116)
- Ekena Millwork Fireplaces & Stove Heaters